Shop WALTER

Triangle Turning Insert, Triangle, 1.8, TCMT, 1, Carbide

  • Mfr # 6449082
  • Zoro # G7938485

product price: 
$
11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6449082
Zoro #
G7938485
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Nose Radius
0.0160"
Thickness
2.38 mm
Through Hole Inside Dia.
2.5 mm
Cutting Edge Length
9.62 mm
Depth of Cut
0.40 mm to 3.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT090204-RP4 WPP20S
Hardened (H) Compatibility
No
ANSI Number
TCMT1.8(1.5)1
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
No. of Edges
3
Coating
CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating Process
CVD
Number of Cutting Edges
3
Included Angle
60 Degrees
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Clearance Angle
7 Degrees
Cutting Application
Turning
Manufacturer Grade
WPP20S
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RP4
ANSI Code
TCMT1.8(1.5)1-RP4 WPP20S
Primary Material Application
Steel
Shape
Triangle
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RP4, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.