Diamond Turning Insert, Diamond, 3, VCMW, 3, Carbide

  • Mfr # 6651602
  • Zoro # G7928545
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMW
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651602
Zoro #
G7928545
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
333
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Nose Radius
0.0470"
Cutting Edge Length
16.00mm
Depth of Cut
0.80 to 3.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMW160412-RK6 WKK10S
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Coating
CVD
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
VCMW332
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Shape
Rhombic
Material - Machining
Carbide
Manufacturer Grade
WKK10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VCMW333-RK6 WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Number of Cutting Edges
2
Measurement System
Fractional Inch
Included Angle
35 Degrees
Clearance Angle
7 Degrees
Chip-Breaker Code
RK6
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMW333-RK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews