Shop WALTER

Diamond Turning Insert, Diamond, 3, VNMG, .5, Carbide

  • Mfr # 7091930
  • Zoro # G4806011

product price: 
$
32.89
/ea
Sold in multiples of 10 for $328.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091930
Zoro #
G4806011
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160402-FM5 WSM10S
Cast Iron (K) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
ANSI Number
VNMG3(3)0.5-FM5 WSM10S
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Mounting Style
Clamp
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
FM5
Included Angle
35 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
ANSI Code
VNMG3(3)0.5-FM5 WSM10S
Manufacturer Grade
WSM10S
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
330.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0"
Nose Radius
0.008"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG3(3)0.5-FM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.