Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMA, 4, Carbide

  • Mfr # 6412073
  • Zoro # G7918438

product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6412073
Zoro #
G7918438
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120416-RK5 WKK10S
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
ANSI Number
CNMA433
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Insert Holding Type
Straight Hole
Cutting Application
Turning
Clearance Angle
0 Degrees
Number of Cutting Edges
2
ANSI Code
CNMA434-RK5 WKK10S
Manufacturer Grade
WKK10S
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Code
RK5
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0630"
Insert Thickness
0.1880"
Cutting Edge Length
12.90mm
Depth of Cut
1.50 to 5.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMA434-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.