Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 7053818
  • Zoro # G4849588

product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053818
Zoro #
G4849588
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404-NMS WSM10S
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG431-NMS WSM10S
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
PVD
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
NMS
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
ANSI Code
CNMG431-NMS WSM10S
Manufacturer Grade
WSM10S
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.1880"
Depth of Cut
0.60 to 2.50mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG431-NMS WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.