Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5092383
  • Zoro # G7918946
product price: 
$
18.79
/ea
Sold in multiples of 10 for $187.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5092383
Zoro #
G7918946
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-NM4 WPP20
No. of Edges
2
ANSI Number
CNMG432
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Primary Material Application
Steel
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
CNMG432-NM4 WPP20
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
2
Chip-Breaker Code
NM4
Included Angle
80 Degrees
Shape
Rhombic
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Cutting Application
Turning
Manufacturer Grade
WPP20
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432-NM4 WPP20, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews