Shop WALTER

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 1.6 mm, Carbide

  • Mfr # 6353468
  • Zoro # G7942947

product price: 
$
22.85
/ea
Sold in multiples of 10 for $228.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6353468
Zoro #
G7942947
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
434
Corner Radius
1.6 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0630"
Through Hole Inside Dia.
5.16 mm
Depth of Cut
1.60 mm to 6.00 mm
Thickness
4.76 mm
Cutting Edge Length
22 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220416-MK5 WKK10S
ANSI Number
TNMG432
Relief Angle
0 Degrees
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
Yes
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Coating Process
CVD
Shape
Triangle
Insert Holding Type
Straight Hole
Cutting Application
Turning
ANSI Code
TNMG434-MK5 WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker Code
MK5
Manufacturer Grade
WKK10S
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.