Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 6144689
  • Zoro # G7919969

product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6144689
Zoro #
G7919969
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190616-MK5 WKK20S
Coating
CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
CNMG434
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Shape
Rhombic
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
CNMG644-MK5 WKK20S
Primary Material Application ISO Code
K
Cutting Application
Turning
Primary Material Application
Cast Iron
Chip-Breaker Code
MK5
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Nose Radius
0.0630"
Cutting Edge Length
19.34mm
Depth of Cut
1.50 to 8.00mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG644-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.