Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 6930009
  • Zoro # G7919941

product price: 
$
43.19
/ea
Sold in multiples of 10 for $431.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6930009
Zoro #
G7919941
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190616-RP7 WKP30S
For Use With
Toolholders, Boring Bars
No. of Edges
2
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Number
CNMG866
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Cutting Application
Turning
Primary Material Application ISO Code
K, P
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Included Angle
80 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
WKP30S
Number of Cutting Edges
2
ANSI Code
CNMG644-RP7 WKP30S
Insert Holding Type
Straight Hole
Chip-Breaker Code
RP7
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Nose Radius
0.0630"
Depth of Cut
1.50 to 7.00mm
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG644-RP7 WKP30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.