Shop WALTER

Diamond Turning Insert, Diamond, 4, DNGA, 2, Ceramic

  • Mfr # 7349624
  • Zoro # G4802283

product price: 
$
50.99
/ea
Sold in multiples of 10 for $509.90

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7349624
Zoro #
G4802283
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WCK10
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
DNGA150608T02020 WCK10
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Mounting Style
Clamp
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
ANSI Number
DNGA442T02020 WCK10
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application ISO Code
K
Chip-Breaker Code
T02020
Cutting Edge
Chamfered
Clearance Angle
0 Degrees
ANSI Code
DNGA442T02020 WCK10
Included Angle
55 Degrees
Number of Cutting Edges
4
Material - Machining
Ceramic
Manufacturer Grade
WCK10
Primary Material Application
Cast Iron
Material Grade - Machining
Silicon Nitride Si3N4
Cutting Application
Turning
Chamfer Angle
20 Degrees
Material
Ceramic

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Depth of Cut
0.10 to 5.00mm
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code T02020, Inscribed Circle 1/2 in, ANSI Code DNGA442T02020 WCK10, Chamfer Angle 20 Degrees , Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.