Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 6187962
  • Zoro # G7924449

product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6187962
Zoro #
G7924449
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
15.50mm
Depth of Cut
0.50 to 4.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150404-MP5 WPP10S
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
DNMG431
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Primary Material Application
Steel
Primary Material Application ISO Code
P
Manufacturer Grade
WPP10S
Shape
Rhombic
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Included Angle
55 Degrees
Material - Machining
Carbide
Chip-Breaker Code
MP5
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
ANSI Code
DNMG431-MP5 WPP10S
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG431-MP5 WPP10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.