Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 8115769
  • Zoro # G7924421
product price: 
$
26.75
/ea
Sold in multiples of 10 for $267.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8115769
Zoro #
G7924421
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150404-MP3 WPP20S
Coating
CVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG333
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Code
DNMG431-MP3 WPP20S
Primary Material Application ISO Code
P
Cutting Application
Turning
Manufacturer Grade
WPP20S
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Code
MP3
Measurement System
Fractional Inch
Included Angle
55 Degrees
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application
Steel
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.0160"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
15.50mm
Depth of Cut
0.30 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG431-MP3 WPP20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.