Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7053963
  • Zoro # G4808391
product price: 
$
23.89
/ea
Sold in multiples of 10 for $238.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053963
Zoro #
G4808391
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150404-NFT WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG431-NFT WSM20S
No. of Edges
4
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Relief Angle
0 Degrees
Mounting Style
Clamp
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
Chip-Breaker Code
NFT
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
DNMG431-NFT WSM20S
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
WSM20S
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
15.50mm
Depth of Cut
0.40 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG431-NFT WSM20S, Clearance Angle 0 Degrees

Ratings & reviews