Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7053847
  • Zoro # G4840059
product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053847
Zoro #
G4840059
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150404-NMS WSM20S
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Relief Angle
0 Degrees
ANSI Number
DNMG431-NMS WSM20S
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Included Angle
55 Degrees
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
NMS
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Shape
Rhombic
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
DNMG431-NMS WSM20S
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
15.50mm
Depth of Cut
0.60 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG431-NMS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews