Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 7376601
  • Zoro # G4803817

product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376601
Zoro #
G4803817
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150404-MM5 WMP20S
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
DNMG431-MM5 WMP20S
No. of Edges
4
For Use With
Toolholders, Boring Bars
Coating
CVD
Relief Angle
0 Degrees
Cutting Direction
Neutral
Chip-Breaker Code
MM5
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Shape
Rhombic
Manufacturer Grade
WMP20S
ANSI Code
DNMG431-MM5 WMP20S
Included Angle
55 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
15.50mm
Depth of Cut
0.50 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG431-MM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.