Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6353301
  • Zoro # G7925401
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353301
Zoro #
G7925401
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-MK5 WKK10S
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
CVD
Steel (P) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
DNMG443
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK10S
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Measurement System
Fractional Inch
ANSI Code
DNMG442-MK5 WKK10S
Included Angle
55 Degrees
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
MK5
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Depth of Cut
0.80 to 5.00mm
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG442-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews