Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6944686
  • Zoro # G7933068
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944686
Zoro #
G7933068
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-RM5 WMP20S
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
DNMG443
Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Shape
Rhombic
Included Angle
55 Degrees
Primary Material Application ISO Code
M, P
Clearance Angle
0 Degrees
Manufacturer Grade
WMP20S
ANSI Code
DNMG442-RM5 WMP20S
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Code
RM5
Primary Material Application
Stainless Steel, Steel
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Depth of Cut
1.20 to 4.00mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG442-RM5 WMP20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews