Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6944746
  • Zoro # G7933025

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944746
Zoro #
G7933025
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-RM5 WSM30S
No. of Edges
2
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG443
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Coating
PVD
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
RM5
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM30S
Measurement System
Fractional Inch
ANSI Code
DNMG442-RM5 WSM30S
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
0.2500"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
1/4 in
Depth of Cut
1.20 to 4.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG442-RM5 WSM30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.