Diamond Turning Insert, Diamond, 5, CNMA, 3, Carbide

  • Mfr # 6412077
  • Zoro # G7918429
product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6412077
Zoro #
G7918429
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA160612-RK5 WKK10S
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Coating
CVD
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
CNMA434
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
2
ANSI Code
CNMA543-RK5 WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Primary Material Application ISO Code
K
Chip-Breaker Code
RK5
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK10S
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0470"
Depth of Cut
1.20 to 7.00mm
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMA543-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews