Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 6190872

  • Zoro # G7994077


product price:  $26.55
/ea
Sold in multiples of 10 for $265.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6190872
Zoro #
G7994077
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
543
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.250"
Depth of Cut
1.00 to 7.00mm
Cutting Edge Length
16.12mm
Thickness
1/4 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160612-MP5 WPP10S
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG543-MP5
Hardened (H) Compatibility
No
Mounting Style
Screw Held
For Use With
Toolholders and Boring Bars
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
8
Super Alloy (S) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Number of Cutting Edges
8
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
ANSI Code
CNMG543-MP5 WPP10S
Manufacturer Grade
WPP10S
Chip-Breaker Code
MP5
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG543-MP5 WPP10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.