Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 6067218

  • Zoro # G8443766


product price:  $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6067218
Zoro #
G8443766
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
3/16 in
Depth of Cut
1.00 to 5.00mm
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412-MP5 WPP10S
No. of Edges
8
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
CVD
Hardened (H) Compatibility
No
For Use With
Toolholders and Boring Bars
ANSI Number
CNMG433-MP5
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Cutting Application
Turning
Chip-Breaker Code
MP5
ANSI Code
CNMG433-MP5 WPP10S
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material - Machining
Carbide
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Shape
Rhombic
Manufacturer Grade
WPP10S
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-MP5 WPP10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.