Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 6059561

  • Zoro # G8006616


product price:  $19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6059561
Zoro #
G8006616
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
1.00 to 6.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412-RP5 WPP20S
No. of Edges
8
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Mounting Style
Screw Held
For Use With
Toolholders and Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Relief Angle
0 Degrees
ANSI Number
CNMG433-RP5
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Shape
Rhombic
Manufacturer Grade
WPP20S
ANSI Code
CNMG433-RP5 WPP20S
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application
Steel
Clearance Angle
0 Degrees
Chip-Breaker Code
RP5
Number of Cutting Edges
8
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-RP5 WPP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.