Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 6247185

  • Zoro # G8093653


product price:  $27.29
/ea
Sold in multiples of 10 for $272.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6247185
Zoro #
G8093653
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
543
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.250"
Thickness
1/4 in
Cutting Edge Length
16.12mm
Depth of Cut
1.20 to 8.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-RP5 WPP10S
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CNMG543-RP5
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders and Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
No. of Edges
8
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WPP10S
Measurement System
Fractional Inch
ANSI Code
CNMG543-RP5 WPP10S
Primary Material Application
Steel
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application ISO Code
P
Chip-Breaker Code
RP5
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG543-RP5 WPP10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.