Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 6228250

  • Zoro # G8272047


product price:  $37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6228250
Zoro #
G8272047
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.250"
Cutting Edge Length
19.34mm
Depth of Cut
1.20 to 10.00mm
Thickness
1/4 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612-RP5 WPP20S
ANSI Number
CNMG643-RP5
Relief Angle
0 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
Mounting Style
Screw Held
Hardened (H) Compatibility
No
No. of Edges
8
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders and Boring Bars
Workpiece Compatibility
Steel (P)
Included Angle
80 Degrees
Chip-Breaker Code
RP5
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Manufacturer Grade
WPP20S
ANSI Code
CNMG643-RP5 WPP20S
Material - Machining
Carbide
Primary Material Application ISO Code
P
Cutting Application
Turning
Shape
Rhombic
Measurement System
Fractional Inch
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG643-RP5 WPP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.