Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 6228094

  • Zoro # G8067123


product price:  $27.49
/ea
Sold in multiples of 10 for $274.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6228094
Zoro #
G8067123
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
543
Corner Radius
3/64 in
Insert Thickness
0.250"
Nose Radius
0.047"
Cutting Edge Length
16.12mm
Thickness
1/4 in
Depth of Cut
1.20 to 8.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-RP5 WPP20S
No. of Edges
8
Mounting Style
Screw Held
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
CNMG543-RP5
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Coating
CVD
For Use With
Toolholders and Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
RP5
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WPP20S
ANSI Code
CNMG543-RP5 WPP20S
Shape
Rhombic
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Steel
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG543-RP5 WPP20S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.