Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 6356402
  • Zoro # G7920005
product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6356402
Zoro #
G7920005
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190616-MK5 WKK10S
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
CVD
ANSI Number
CNMG542
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker Code
MK5
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
80 Degrees
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Manufacturer Grade
WKK10S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
ANSI Code
CNMG644-MK5 WKK10S
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.0630"
Mounting Hole Dia.
0.312"
Thickness
1/4 in
Depth of Cut
1.50 to 8.00mm
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG644-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews