Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 7251126
  • Zoro # G4756138
product price: 
$
38.49
/ea
Sold in multiples of 10 for $384.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251126
Zoro #
G4756138
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190616-RM5 WSM30S
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
ANSI Number
CNMG644-RM5 WSM30S
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Rhombic
ANSI Code
CNMG644-RM5 WSM30S
Chip-Breaker Code
RM5
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Manufacturer Grade
WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Mounting Hole Dia.
0.312"
Nose Radius
0.063"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.34mm
Depth of Cut
2.00 to 8.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al, ANSI Code CNMG644-RM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews