Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 6261460

  • Zoro # G7885963


product price:  $37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6261460
Zoro #
G7885963
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.250"
Thickness
1/4 in
Cutting Edge Length
19.34mm
Depth of Cut
1.20 to 10.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WPP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612-RP5 WPP30S
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders and Boring Bars
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
8
ANSI Number
CNMG643-RP5
Cast Iron (K) Compatibility
No
Mounting Style
Screw Held
Coating
CVD
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application
Steel
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
8
ANSI Code
CNMG643-RP5 WPP30S
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Chip-Breaker Code
RP5
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
WPP30S
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG643-RP5 WPP30S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.