Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # 5522005
  • Zoro # G7915302

product price: 
$
31.15
/ea
Sold in multiples of 10 for $311.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522005
Zoro #
G7915302
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190616-NRT WS10
Cutting Direction
Neutral
No. of Edges
4
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
Uncoated
For Use With
Series DCLNL 16 6D, DCLNL 20 6D, DCLNR 16 6D, DCLNR 20 6D
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG644-NRT
Mounting Style
Screw Clamp
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Clearance Angle
0 Degrees
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Chip-Breaker Code
NRT
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
ANSI Code
CNMG644-NRT WS10
Manufacturer Grade
WS10
Shape
Rhombic
Material
Carbide
Application
Roughing
Style
CNMG

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Cutting Edge Length
19.34mm
Thickness
1/4 in
Depth of Cut
2.00 to 9.00mm

Description

Diamond Turning Insert, Chip-Breaker Code NRT, Inscribed Circle 3/4 in, Bright (Uncoated), ANSI Code CNMG644-NRT WS10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.