Shop WALTER

Turning Insert, Trigon, 1.2, WCMW, .5, Carbide

  • Mfr # 5043154
  • Zoro # G8399447

product price: 
$
98.59
/ea

Key Features

Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
0.1563 in
Insert Size
1.210.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5043154
Zoro #
G8399447
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMW
Inscribed Circle
0.1563 in
Chip-Breaker
Yes
Grade
WCB50
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMW020102 WCB50
Hardened (H) Compatibility
Yes
Coating
Uncoated
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H)
Relief Angle
7 Degrees
ANSI Number
WCMW1.2(1)0.5
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Cutting Direction
Neutral
No. of Edges
3
Steel (P) Compatibility
No
For Use With
Walter Toolholders and Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Code
WCMW1.2(1)0.5 WCB50
Primary Material Application
Hardened Steel
Shape
Trigon
Clearance Angle
7 Degrees
Feed Type
High
Secondary Material Application ISO Code
K
Chip-Breaker Code
A27
Secondary Material Application
Cast Iron
Cutting Application
Boring
Material - Machining
CBN
Included Angle
80 Degrees
Manufacturer Grade
WCB50
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Primary Material Application ISO Code
H
Material
Carbide

Dimensions

Insert Size
1.210.5
Corner Radius
0.20mm
Insert Thickness
0.0625"
Cutting Edge Length
2.70mm
Thickness
1.59mm

Description

Turning Insert, Chip-Breaker Code A27, Inscribed Circle 0.1563 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.