Shop WALTER
See all product information
Create Account
Flap Discs, 4 1/2" dia., PK10
- Mfr # 06U458
- Zoro # G523354908
product price:Â
$
17.39
/pk of 10, $1.74/ea
Sold in multiples of 10Â pks for
$173.90
Key Features
Abrasive Material
Zirconia Alumina
Backing Material
Eco-Trim
Maximum Operating Speed
13,300 RPM
Connector Size
5/8"-11
Resistance Properties
Load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06U458
- Zoro #
- G523354908
- UPC #
- 662980653562
- Country of Origin
- Germany
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
- Fits Chest Size
- Performance Coated, Trimmable
Details
- Abrasive Material
- Zirconia Alumina
- Backing Material
- Eco-Trim
- Maximum Operating Speed
- 13,300 RPM
- Resistance Properties
- Load
- Flap Disc Type
- Type 27
- Connector Type
- Threaded Hole
- Series
- ENDURO-FLEX ALU
- Grit
- 80
- Abrasive Type
- Coated
- Item
- Flap Disc
- Backing Plate Material
- Eco-Trim
- Density Rating
- Standard
- Primary Material Application
- Aluminum, Stainless Steel
- Features
- Performance Coated, Trimmable
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Not Applicable, Backing Plate Material Eco-Trim, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series ENDURO-FLEX ALU, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 80, Maximum Operating Speed 13,300 RPM, Features Performance Coated, Trimmable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.