Shop WALTER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Icecut Coolant-Lubricant 208L
Mfr # 53C058
Zoro # G409985936
product price:Â $736.99
/eaKey Features
Series
ICECUT
Form
Liquid
Fluid Characteristics
Nitrate-free, amine-free, boron-free, phenol-free and active sulfur-free; Non-toxic, biodegradable
Container Size
55 gal
Container Type
Drum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53C058
Zoro #
G409985936
UPC #
662980591994
Country of Origin
Germany
Dimensions
Container Size
55 gal
Details
Item
Coolant
Series
ICECUT
Form
Liquid
Fluid Characteristics
Nitrate-free, amine-free, boron-free, phenol-free and active sulfur-free; Non-toxic, biodegradable
Container Type
Drum
Color
Blue
Features
Nitrate-free, amine-free, boron-free, phenol-free and active sulfur-free
Fragrance
Mineral
Application
Manual Cutting Lubricants
Description
ICECUT is a ready-to-use coolant/lubricant specially formulated for use with magnetic drilling units to reduce tool wear and improve production rates.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.