Indexable Boring Bar, 300.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205494
  • Zoro # G8106481
product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Left/Right Hand
Right
Rake
Positive
For Use With
VB/C1604 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205494
Zoro #
G8106481
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Insert Size
1604
Shank Dia.
32.00mm
Min. Bore Dia.
40.00mm
Max. Bore Depth
128.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Left/Right Hand
Right
Rake
Positive
For Use With
VB/C1604 Series
Style
93 Degrees Boring and Facing
Lead Angle
93 Degrees
Min. Bore
1.575"
Mounting Style
Screw Clamp
ANSI Number
A32T-SVUBR16
Cutting Edge Type
0 Degrees
Type
Coolant Thru
Includes
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Cutting Direction
Right Hand
Approach Angle
93 Degrees
Insert Clearance Angle
5 Degrees
Insert Style
VB
Secondary Material Application
Hardened Steel
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Compatible Hardware
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Insert Holding Type
Screw On
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application ISO Code
K, M, N, P, S
Center to Cutting Tip
22.00mm
Secondary Material Application ISO Code
H
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Head Material
Steel
Number of Inserts
1
Coolant Fed
Coolant Through
ISO Number
A32T-SVUBR16
Compatible Product Type
VB/C1604 Series
Container Type
93 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 300.00mm, 93 Degrees , 22.00mm, AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews