Indexable Boring Bar, 300.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5522830
  • Zoro # G8154736
product price: 
$
464.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Mounting Style
Top and Hole Clamping
Min. Bore
1.260"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522830
Zoro #
G8154736
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Mounting Style
Top and Hole Clamping
Min. Bore
1.260"
Lead Angle
93 Degrees
Left/Right Hand
Left
Style
93 Degrees Boring and Facing
ANSI Number
A25T-DDUNL11
For Use With
DN1104 Series
Cutting Edge Type
-6 Degrees
Type
Coolant Thru
Rake
Negative
Cutting Direction
Left Hand
Includes
AP305-DN11 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
ISO Number
A25T-DDUNL11
Secondary Material Application ISO Code
M
Compatible Hardware
AP305-DN11 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Side Cutting Edge Angle
-6 Degrees
Insert Style
DN
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Clamp
Secondary Material Application
Stainless Steel
Head Material
Steel
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Primary Material Application ISO Code
H, K, S
Center to Cutting Tip
17.00mm
Number of Inserts
1
Approach Angle
93 Degrees
Insert Clearance Angle
0 Degrees
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DN1104 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Insert Size
1104
Shank Dia.
25.00mm
Max. Bore Depth
100.00mm
Min. Bore Dia.
32.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 300.00mm, 93 Degrees , 17.00mm, AP305-DN11 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews