Shop WALTER

Indexable Grooving and Parting Toolholder, NCAI16-2025R-GX09-1, 180.35mm L, High Speed Steel

  • Mfr # 5009467
  • Zoro # G7914243

product price: 
$
470.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180.35mm
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI16-2025R-GX09-1
For Use With
GX09-1 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5009467
Zoro #
G7914243
UPC #
-
Country of Origin
Germany
Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI16-2025R-GX09-1
For Use With
GX09-1 Series
Left/Right Hand
Right
Min. Bore
0.787"
Cutting Edge Type
0 Degrees
Lead Angle
90 Degrees
Type
Coolant Thru
Rake
Neutral
Mounting Style
Screw Held Clamp
Style
90 Degrees Boring and Facing
ANSI Number
NCAI16-2025R-GX09-1
Cutting Direction
Right Hand
Insert Style
GX
Coolant Fed
Coolant Through
Product Family
NOVEX-CUT Internal Positive
Cutting Application
Grooving
ISO Number
NCAI16-2025R-GX09-1
Cutting Location
Internal
Series
NCAI
Insert Holding Type
Clamp
Toolholder Style
NCAI
Center to Cutting Tip
14.50mm
Compatible Product Type
GX09-1 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
180.35mm
Bar Dia.
0.630"
Shank Dia.
20.00mm
Head Length
39.40mm
Depth of Cut
4.00mm
Max. Grooving Width
2.50mm
Wire Rope Length
180.35mm
Length
180.35mm

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Right Hand, Grooving, ANSI Code NCAI16-2025R-GX09-1, Center to Cutting Tip 14.50mm, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.