Indexable Thread Turning Insert, 1/2 in, DNMG, 0.03125 in
- Mfr # 5908285
- Zoro # G2909830
product price:Â
$
23.99
/ea
Sold in multiples of 10 for
$239.90
Key Features
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Corner Radius
0.03125 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5908285
- Zoro #
- G2909830
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Insert
- Insert Style
- DNMG
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- DNMG150408-NRS
- Cutting Direction
- Neutral
- Finish - Machining
- TiAlN+Al2O3+(ZrN)
- Measurement System
- Fractional Inch
- Included Angle
- 55 Degrees
- Manufacturer Grade
- WSM10
- ANSI Code
- DNMG432-NRS
- Primary Material Application
- High-Temperature Alloys, Stainless Steel
- Insert Type
- DNMG
- Clearance Angle
- 0 Degrees
- Insert Holding Type
- 1/2"
- Chip-Breaker Code
- NRS
- Primary Material Application ISO Code
- M, S
Dimensions
- Corner Radius
- 0.03125 in
- Through Hole Inside Dia.
- 13/64"
- Cutting Edge Length
- 15.50mm
- Thickness
- 3/16 in
Description
Indexable Thread Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+(ZrN), ANSI Code DNMG432-NRS, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.