Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide

  • Mfr # 7054169
  • Zoro # G4807980

product price: 
$
25.15
/ea
Sold in multiples of 10 for $251.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054169
Zoro #
G4807980
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160412-FM6 WSM10S
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
5 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
VBMT333-FM6 WSM10S
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Included Angle
35 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
2
Material - Machining
Carbide
Clearance Angle
5 Degrees
ANSI Code
VBMT333-FM6 WSM10S
Manufacturer Grade
WSM10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FM6
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.047"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Depth of Cut
1.00 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VBMT333-FM6 WSM10S, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.