Diamond Turning Insert, Diamond, 4, CCMW, 3, Carbide

  • Mfr # 6651540
  • Zoro # G7918255
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651540
Zoro #
G7918255
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Nose Radius
0.0470"
Thickness
3/16 in
Depth of Cut
0.80 to 5.00mm
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMW120412-RK6 WKK20S
Coating
CVD
Relief Angle
7 Degrees
Mounting Style
Screw
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
ANSI Number
CCMW432
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material - Machining
Carbide
ANSI Code
CCMW433-RK6 WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Chip-Breaker Code
RK6
Manufacturer Grade
WKK20S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCMW433-RK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews