Shop WALTER
See all product information
Create Account
Round Turning Insert, 0.236 in, RC.
- Mfr # 6955709
- Zoro # G2907189
product price:Â
$
12.99
/ea
Sold in multiples of 10 for
$129.90
Key Features
Insert Style
RC..
Inscribed Circle
0.236 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
RCGT0602M0-MN2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6955709
- Zoro #
- G2907189
- UPC #
- -
- Country of Origin
- Germany
- Item
- Round Turning Insert
- Insert Style
- RC..
- Inscribed Circle
- 0.236 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- RCGT0602M0-MN2
- Cutting Direction
- Neutral
- Shape
- Round
- Finish - Machining
- TiAlN
Dimensions
- Thickness
- 3/32 in
Description
Round Turning Insert, Inscribed Circle 0.236 in, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.