Shop WALTER
See all product information
Create Account
Square Turning Insert, 3, SCGW, 1
- Mfr # 7823869
- Zoro # G2948394
product price:Â
$
174.99
/ea
Sold in multiples of 2 for $349.98
Free Shipping & Returns
Key Features
Insert Style
SCGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
1/64 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7823869
- Zoro #
- G2948394
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 1/64 in
- Thickness
- 5/32 in
- Cutting Edge Length
- 9.53mm
Details
- Item
- Square Turning Insert
- Insert Style
- SCGW
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- SCGW09T304TS-4
- Cutting Direction
- Neutral
- Chip-Breaker Code
- TS-4
- Clearance Angle
- 7 Degrees
- ANSI Code
- SCMW3(2.5)1TS-4
- Measurement System
- Fractional Inch
- Shape
- Square
- Material - Machining
- CBN
- Manufacturer Grade
- WBK20
Description
Square Turning Insert, Chip-Breaker Code TS-4, Inscribed Circle 3/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov