Shop WALTER

Square Turning Insert, Square, 3, SCGT, 1, Carbide

  • Mfr # 6844624
  • Zoro # G7934949

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844624
Zoro #
G7934949
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCGT09T304-MM4
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Hardened (H) Compatibility
No
ANSI Number
SCGT432
Cast Iron (K) Compatibility
No
Coating
PVD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MM4
Primary Material Application ISO Code
M, S
Shape
Square
Coating Process
PVD
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
ANSI Code
SCGT3(2.5)1-MM4
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
90 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 to 3.00mm
Cutting Edge Length
9.53mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.