Square Turning Insert, Square, 4, SCMW, 2, Carbide

  • Mfr # 6651584
  • Zoro # G7935965
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651584
Zoro #
G7935965
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Cutting Edge Length
12.70mm
Thickness
3/16 in
Depth of Cut
0.60 to 5.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMW120408-RK6
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
SCMW433
Coating
CVD
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Code
RK6
Shape
Square
Measurement System
Fractional Inch
Included Angle
90 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
Clearance Angle
7 Degrees
ANSI Code
SCMW432-RK6
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews