Shop WALTER

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 6440266

  • Zoro # G9380402


product price:  $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6440266
Zoro #
G9380402
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.156
Nose Radius
0.016
Thickness
5/32 in
Cutting Edge Length
9.53mm
Depth of Cut
0.10 to 1.50mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T304-FP4
Coating
CVD
No. of Edges
4
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
For Use With
ISO Turning Holders
Workpiece Compatibility
Steel (P)
ANSI Number
SCMT3(2.5)1-FP4
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Number of Cutting Edges
4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Chip-Breaker Code
FP4
Clearance Angle
7 Degrees
Included Angle
90 Degrees
Shape
Square
ANSI Code
SCMT3(2.5)1-FP4
Coating Process
CVD
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Cutting Application
Turning
Manufacturer Grade
WPP20S
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.