Shop WALTER

Square Turning Insert, Square, 3, SPGT, 1, Carbide

  • Mfr # 6363518
  • Zoro # G7938047

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Shape
Square
Insert Style
SPGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6363518
Zoro #
G7938047
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
9.53mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SPGT09T304-MK4
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
SPGT3(2.5)2
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
Mounting Style
Screw
Relief Angle
11 Degrees
Manufacturer Grade
WKK20S
Chip-Breaker Code
MK4
Coating Process
PVD
Primary Material Application
Cast Iron
Clearance Angle
11 Degrees
Shape
Square
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
SPGT3(2.5)1-MK4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.