Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6651148
  • Zoro # G7939447

product price: 
$
20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651148
Zoro #
G7939447
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T304-RK4 WKK20S
ANSI Number
TCMT3(2.5)1
Cast Iron (K) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Included Angle
60 Degrees
Chip-Breaker Code
RK4
ANSI Code
TCMT3(2.5)1-RK4 WKK20S
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Number of Cutting Edges
3
Cutting Application
Turning
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Coating Process
CVD
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 mm to 3.00 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.