Shop WALTER

Square Turning Insert, Square, 3, SPMT, 2, Carbide

  • Mfr # 6837380
  • Zoro # G7938065

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6837380
Zoro #
G7938065
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
9.53mm
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SPMT09T308-MM4
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Relief Angle
11 Degrees
Coating
PVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SPMT3(2.5)1
No. of Edges
4
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Shape
Square
Number of Cutting Edges
4
Manufacturer Grade
WSM20S
Coating Process
PVD
ANSI Code
SPMT3(2.5)2-MM4
Chip-Breaker Code
MM4
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
90 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.