Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 6484711
  • Zoro # G7935317
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6484711
Zoro #
G7935317
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
9.53mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308-MK4
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
ANSI Number
SCMT432
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Chip-Breaker Code
MK4
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
7 Degrees
Cutting Application
Turning
Included Angle
90 Degrees
Manufacturer Grade
WKK20S
ANSI Code
SCMT3(2.5)2-MK4
Shape
Square
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews