Shop WALTER

Square Turning Insert, Square, 4, SCMT, 3, Carbide

  • Mfr # 6651127
  • Zoro # G7935816

product price: 
$
21.99
/ea
Sold in multiples of 10 for $219.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651127
Zoro #
G7935816
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120412-RK4
Relief Angle
7 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
CVD
Mounting Style
Screw
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SCMT433
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Chip-Breaker Code
RK4
Measurement System
Fractional Inch
Included Angle
90 Degrees
Manufacturer Grade
WKK10S
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Square
Cutting Application
Turning
Coating Process
CVD
Clearance Angle
7 Degrees
ANSI Code
SCMT433-RK4
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.217"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.80 to 5.00mm
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.