Square Turning Insert, Square, 4, SNMA, 4, Carbide

  • Mfr # 6391636
  • Zoro # G7936026
product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6391636
Zoro #
G7936026
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0630"
Cutting Edge Length
12.70mm
Thickness
3/16 in
Depth of Cut
1.50 to 5.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120416-RK5
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
No. of Edges
4
Coating
CVD
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
ANSI Number
SNMA322
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Code
RK5
Cutting Application
Turning
Coating Process
CVD
ANSI Code
SNMA434-RK5
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Number of Cutting Edges
4
Shape
Square
Material - Machining
Carbide
Primary Material Application
Cast Iron
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews