Shop WALTER

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 7053922
  • Zoro # G4793061

product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053922
Zoro #
G4793061
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408-NRS
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SNMG432-NRS WSM20S
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Coating
PVD
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
8
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Shape
Square
Number of Cutting Edges
8
Coating Process
PVD
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
ANSI Code
SNMG432-NRS
Chip-Breaker Code
NRS
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1880"
Cutting Edge Length
12.70mm
Depth of Cut
0.80 to 5.00mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.